This product has been discontinued.

Narrow Slot Wire Duct, 1-1/2" x 3" x 6', PVC, Gray
Item #: 222318
Cat #: TY15X3NPG6
UPC: 786210956985
to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct, 1-1/2" x 3" x 6', PVC, GrayNarrow Slot Wire Duct, 1-1/2" x 3" x 6', PVC, Gray
Overview
Narrow Slot Wire Duct, 1-1/2" x 3" x 6', PVC, GrayNarrow Slot Wire Duct, 1-1/2" x 3" x 6', PVC, Gray
Also known as: 786210956985, TY15X3NPG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |