INDUCTIVE PROX SENSOR

Item #: 222354

Cat #: 872C-D5CE18-A2

UPC: 662072709320

to view pricing and more.
Documents & Guides
INDUCTIVE PROX SENSOR

Overview

INDUCTIVE PROX SENSOR
Also known as: 662072709320, 872C-D5CE18-A2

Specifications

Length: 2 m
Diameter: 18 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 5 mm
Material: Nickel Plated Brass
Amps: 0.300
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Nickel Plated Brass
Mounting: Threaded
Diameter: 18 mm
Range: 5 mm
Amps: 0.300
Volts DC Range: 10 - 30