All-Weather Vinyl Labels 0.5" W x 25 Ft, Black on Orange

Item #: 2224539

Cat #: M4C-500-595-OR-BK

UPC: 888434592434

to view pricing and more.
Documents & Guides
All-Weather Vinyl Labels 0.5" W x 25 Ft, Black on Orange

Overview

All-Weather Vinyl Labels 0.5" W x 25 Ft, Black on Orange

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

Also known as: 888434592434, M4C-500-595-OR-BK

Specifications

Length: 25 ft
Width: 1/2 in
Color: Orange/Black
Length: 25 ft
Color: Orange/Black
Width: 1/2 in