Drive, AC, 480VAC, 3PH, 415A, 350HP Normal, IP20, Frame 7

Item #: 2224818

Cat #: 20F14ND415JN0NNNNN

UPC: 194033047160

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper Installed (preferred)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper Installed (preferred)

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity

Also known as: 194033047160, 20F14ND415JN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Horsepower: 350
IP/NEMA Rating: IP20
Amps: 415
Phase: 3
Volts AC: 480
Horsepower: 350
Amps: 415
Type: AC Drive, General Purpose
Size: 7
IP/NEMA Rating: IP20