This product has been discontinued.

Wall Wash Trim, LED, GEN2, Scoop, 6", Black Baffle/White Trim
Item #: 222492
Cat #: 262B-WH
UPC: 661209267252
to view pricing and more.
Documents & Guides
Wall Wash Trim, LED, GEN2, Scoop, 6 Inch, Black Baffle/White Trim
Overview
Wall Wash Trim, LED, GEN2, Scoop, 6 Inch, Black Baffle/White Trim
Also known as: 661209267252, 262B-WH
Specifications
| Type: | Wall Wash Trim |
| Color: | Black, White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Type: | Wall Wash Trim |
| Diameter: | 6 in |
| Color: | Black, White |
| Light Technology: | LED |