2
more

Low Profile Multiple Tie Plate, 5.09", #10 (M5), Natural
Item #: 2225217
Cat #: MTP3H-E10-C
UPC: 074983584383
to view pricing and more.
Low Profile Multiple Tie Plate, Length: 5.09", Uses #10 (M5) Screws, Nylon 6.6, Indoor, Natural, Package of 100
Overview
Low Profile Multiple Tie Plate, Length: 5.09", Uses #10 (M5) Screws, Nylon 6.6, Indoor, Natural, Package of 100
Also known as: 074983584383, MTP3H-E10-C
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 10 Screw |
| Color: | Natural |
| Mounting: | # 10 Screw |
| Material: | Nylon |