SQD QBL22200LU MOLDED CASE CIRCUIT

Item #: 2225274

Cat #: QBL22200LU

UPC: 785901484981

to view pricing and more.

Overview

SQD QBL22200LU MOLDED CASE CI

The PowerPacT™ Q-frame line of circuit breakers includes QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions,

Also known as: 785901484981, QBL22200LU

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Standards: California Proposition 65
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 10 kA