CBL TIE 120LB 14IN NAT NYLON 1-PC

Item #: 22254

Cat #: L-14-120-9-L

UPC: 786210080284

to view pricing and more.
Documents & Guides
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack

Overview

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 381mm (15 Inches), Width of 7.7mm (0.3 Inch), Thickness of 1.8mm (0.07 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), 50 Pack
Also known as: 786210080284, L-14-120-9-L

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs
Length: 14 in