54W/LED/CCT/277-480V/EX39

Item #: 2225489

Cat #: S23166

UPC: 045923231667

to view pricing and more.
Documents & Guides
54 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Mogul Extended Base; 277-480 Volt; ColorQuick Technology

Overview

54 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Mogul Extended Base; 277-480 Volt; ColorQuick Technology

Satco's S23166 54 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Also known as: 045923231667, S23166

Features & Benefits

  • MOL: 9.53 inches, MOD: 3.35 inches
  • Corncob Shape
  • White Finish
  • Mogul Extended Base
  • 300 degree beam spread

Specifications

Wattage: 54
Wattage: 54