Type 4x Disconnect Enclosure

Item #: 222565

Cat #: A36HS3012GQRLP

UPC: 783510132385

to view pricing and more.
Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 36.25x30.25x12.00, Material/finish: Fiberglass

Overview

Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 36.25x30.25x12.00, Material/finish: Fiberglass

For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches. Each Fiberglass Disconnect, Type 4X is furnished with bracket affixed to door for attaching disconnect door catch (interlock) and instructions for installing disconnect handle (handle not included).

Also known as: 783510132385, A36HS3012GQRLP

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily drilled, filed or sawed
  • Hinges are fiberglass reinforced polyester
  • Doors are secured with Type 304 stainless steel slotted quarter-turn latches
  • Data pocket is high-impact thermoplastic
  • Copper flashed steel collar studs for mounting optional panels and terminal block kits
  • Holes provided in body for mounting disconnect operating handle and operating mechanism; disconnect operating handle not included
  • Internal grounding provisions for quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Fiberglass
Depth: 12 in
Finish: Smooth Matte
Width: 30.250 in
Height: 36.250 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Fiberglass
Finish: Smooth Matte
Height: 36.250 in
Color: Light Gray
Depth: 12 in
Width: 30.250 in
Standards: Build America Buy America Compliant