4A, 125V, 235 Series

Item #: 2225773

Cat #: 0235004.MXP

UPC: 079458908497

to view pricing and more.
Documents & Guides
4 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

4 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908497, 0235004.MXP

Specifications

Speed: Fast Acting
Type: Fuse
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse
Standards: California Proposition 65