SWITCHER POWER SUPPLY 12V 500W

Item #: 222591

Cat #: GLS503-CF

UPC: 783472171200

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-264 Vac, Output 1: 12 V at 16.6 A (41.7 A), Cover with top Fan Kit

Overview

Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-264 Vac, Output 1: 12 V at 16.6 A (41.7 A), Cover with top Fan Kit
Also known as: 783472171200, GLS503-CF

Specifications

No Specifications Available