Ethernet Switch, 14 Port, DIN Rail

Item #: 222653

Cat #: 714FX6-SC

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, 14 Port, 6 Mulitmode, 100BaseFX, SC Fiber Optic, DIN Rail Mount

Overview

Ethernet Switch, 14 Port, 6 Mulitmode, 100BaseFX, SC Fiber Optic, DIN Rail Mount

The N-TRON 714FX6 compact, fully managed industrial Ethernet switch is housed in a rugged industrial metal enclosure and offers a powerful combination of eight 10/100 Base TX copper ports and six 100Base ports. It is ideally suited for use in industrial applications such as factory control networks, utilities, wind turbines, wastewater treatment facilities, rail car, intelligent traffic control and transportation applications

Also known as: 714FX6-SC

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Connector Type: RJ45, SC
Number of Ports: 14
Mounting: DIN Rail
Volts DC Range: 10 - 30
Number of Ports: 14
Type: Managed
Connector Type: RJ45, SC