PAN FRRF6FR4LBL FITTING REDUCER BL

Item #: 2226723

Cat #: FRRF6FR4LBL

UPC: 613056767928

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF6FR4LBL FITTING, REDU

Overview

PDT FRRF6FR4LBL FITTING, REDU
Also known as: 613056767928, FRRF6FR4LBL

Specifications

Material: ABS
Type: Reducer
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Width: 6 in
Type: Reducer
Height: 4 in
Family / Style: FiberRunner®