This product has been discontinued.

Bath Light, 3-Light, 13W, Brushed Nickel
Item #: 222809
Cat #: 44941BLE-962
UPC: 785652020179
to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 13W, Brushed NickelBath Light, 3-Light, 13 Watt, Base: 2-Pin Twist Lock (GU24), Width/Diameter: 24-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Overview
Bath Light, 3-Light, 13W, Brushed NickelBath Light, 3-Light, 13 Watt, Base: 2-Pin Twist Lock (GU24), Width/Diameter: 24-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Also known as: 785652020179, 44941BLE-962
Specifications
| Wattage: | 13 |
| Color: | Brushed Nickel |
| Diameter: | 24 1/4 in |
| Type: | 3-Light, Bath/Wall Fixture |
| Base: | 2-Pin Twist Lock (GU24) |
| Wattage: | 13 |
| Diameter: | 24 1/4 in |
| Base: | 2-Pin Twist Lock (GU24) |
| Color: | Brushed Nickel |
| Type: | 3-Light, Bath/Wall Fixture |