Type 4 Encl. 60.00x36.00x8.00 ***Discontinued, See Sub***

Item #: 222817

Cat #: A60H36BLP

UPC: 783510245306

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4 Enclosure, Bulletin A4 (single Door Type 4 Wall-mount Enclosures), Size/dims: 60.00x36.00x8.00, Material/finish: Steel/gray ***Discontinued, See Sub***

Overview

Wall-mount Type 4 Enclosure, Bulletin A4 (single Door Type 4 Wall-mount Enclosures), Size/dims: 60.00x36.00x8.00, Material/finish: Steel/gray ***Discontinued, See Sub***
Also known as: 783510245306, A60H36BLP

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 60 in
Depth: 8 in
Color: Gray
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 8 in
Width: 36 in
Finish: Powder Coated
Height: 60 in
Color: Gray
Material: Steel