
to view pricing and more.
Documents & Guides
Ww, Type 1, Str.section/ko, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x36.00, Material/finish: Steel/gray
Overview
Ww, Type 1, Str.section/ko, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x36.00, Material/finish: Steel/gray
Ww, Type 1, Str.section/ko, Bulletin F40 (type 1 & 3r Wireway And Trough), Size/dims: 2.50x2.50x36.00, Material/finish: Steel/gray
Also known as: 783510528706, F22G36WK
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| IP/NEMA Rating: | IP30 |
| Length: | 36 in |
| Material: | Steel |
| Number of Knockouts: | 24 |
| Knockouts: | Yes |
| Width: | 2 1/2 in |
| Color: | Gray |
| Length: | 36 in |
| Number of Knockouts: | 24 |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP30 |
| Material: | Steel |
| Knockouts: | Yes |