Shockwave 6" T30 Bulk 10

Item #: 2228426

Cat #: 48-39-0555

UPC: 045242539673

to view pricing and more.
Documents & Guides
Wear Guard Tip™ protects fit over the life of the bit

Overview

Wear Guard Tip™ protects fit over the life of the bit

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.

Also known as: 045242539673, 48-39-0555

Features & Benefits

  • Matrix II high speed teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
  • Longer life with Matrix II high speed steel
  • Fast, clean cuts
  • Aggressive tooth design
  • Alloy backing
  • Optimized for cordless
  • Fits all 44-7/8 in. saws

Specifications

Type: Band Saw Blade
Size: 44-7/8 in
Type: Band Saw Blade
Size: 44-7/8 in