Pull Box 16" x 16" x 6"

Item #: 222893
Cat #: ASE16X16X6
UPC: 783510864507
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 16" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 16" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 16" x 6", Material/Finish: Steel/Gray.
Also known as: 783510864507, ASE16X16X6, sparky

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 16 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)