Selector Switch, 2-Position, Black, Maintained, Operator Only

Item #: 22302
Cat #: 9001SKS11B
UPC: 78590152436
Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13

Overview

Selector Switch, 2 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13
This Harmony 9001SK, black selector switch with E cam has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 78590152436, 9001SKS11B

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 2 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 2 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)