M18 Wireless Monitor (Tool Only), Includes USB-C Cable

Item #: 2230613

Cat #: 2971-20

UPC: 045242540242

to view pricing and more.
Documents & Guides
M18 Wireless Monitor (Tool Only), 6.100 Inch USB-C Cable, 9 Hour Run Time, 8 Inch Daylight Readable Screen With 800 x 600 Resolution, Water Resistant Rubber Over Mold, For Use to Inspect Main Lines and Sewer Lines, Includes 5 Year Warranty

Overview

M18 Wireless Monitor (Tool Only), 6.100 Inch USB-C Cable, 9 Hour Run Time, 8 Inch Daylight Readable Screen With 800 x 600 Resolution, Water Resistant Rubber Over Mold, For Use to Inspect Main Lines and Sewer Lines, Includes 5 Year Warranty

Our M18™ Wireless Monitor delivers the clearest image, easiest inspections when inspecting sewer drain lines. The 800 x 600 8” daylight readable screen provides a clear, sharp image whether you’re outdoors on a roof or in a dimly lit basement. Zoom up to 4X for better focus on the point of interest inside the pipe. Provide instant feedback to your customers by easily replaying saved videos, or by trimming video length and adding labels or audio to points of interest directly on the monitor. Wireless range of 200’ from the camera reel makes it easier than ever to show findings in real time. The MILWAUKEE® M18™ Wireless monitor is water resistant and protects from the elements found on the job. This monitor is also equipped with ONE-KEY™ Technology, providing the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Also known as: 045242540242, 2971-20

Features & Benefits

  • Daylight readable screen for increased visibility outside
  • Water resistant display provides protection against water and debris
  • 800 x 600 daylight readable screen for better visibility in direct sunlight
  • Up to 4X digital zoom, for better clarity
  • Up to 9 hours of runtime with an M18™ REDLITHIUM™ 5.0AH Battery
  • Backlit buttons for increased visibility
  • Compact, light weight design for easy transportation
  • On screen battery gauge and wireless signal strength
  • Rubber over mold and screen cover for increased durability

Specifications

Color: Red, Black
Material: Rubber
Weight: 4 lbs
Color: Red, Black
Weight: 4 lbs
Material: Rubber