12WLED/DW/EL/6/CCT-SEL/RND/RD

Item #: 2230658

Cat #: S11827

UPC: 045923118272

to view pricing and more.
Documents & Guides
12 Watt; LED Direct Wire Downlight; Edge-lit; 6 inch; CCT Selectable; 120 Volt; Dimmable; Round; Remote Driver

Overview

12 Watt; LED Direct Wire Downlight; Edge-lit; 6 inch; CCT Selectable; 120 Volt; Dimmable; Round; Remote Driver

The ultra-slim profile of Satco's S11827 12-watt lightweight remote driver downlight with selectable CCT delivers a maximum all-in-one advantage to any general recessed lighting solution. Wet location rated and requiring less than 1-inch ceiling clearance, the remote driver fits into shallow ceilings, cabinets, basements and more. With a fast Clip for convenient placement, optional extender cable and rough in plates available, this recessed downlights work for both new and existing construction, is ENERGY STAR certified and complies with California Title 24.

Also known as: 045923118272, S11827

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 900
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 12
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED