2
more

to view pricing and more.
Documents & Guides
10.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Brushed Nickel Finish
Overview
10.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Brushed Nickel Finish
Also known as: 045923118586, S11858
Specifications
| Size: | 6 in, 5 in |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Lumens: | 800 |
| Wattage: | 10.500 |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Size: | 6 in, 5 in |
| Color: | Brushed Nickel |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Lumens: | 800 |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Dimmable: | Yes |