COVE NECK 1 LGT Outdoor Wall

Item #: 2230687
Cat #: 60-3493
UPC: 04592363493
Sign In or Register to view pricing and more.
Cove Neck - 1 Light - 12" Outdoor Lantern with Clear Seed Glass; Color retail packaging

Overview

Cove Neck - 1 Light - 12" Outdoor Lantern with Clear Seed Glass; Color retail packaging
Also known as: 04592363493, 60-3493

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)