3
more

to view pricing and more.
Documents & Guides
M18 FUEL™ 5-Tool Combo Kit, Includes (1) M18 FUEL™ 1/2" Hammer Drill/Driver (2904-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2953-20), (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Bag, (1) Side Handle, (2) Belt Clips, (1) Circular Saw Blade & (1) Blade Wrench ***Lithium Battery, Ground Shipping Only***
Overview
M18 FUEL™ 5-Tool Combo Kit, Includes (1) M18 FUEL™ 1/2" Hammer Drill/Driver (2904-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (2953-20), (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Packs (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Bag, (1) Side Handle, (2) Belt Clips, (1) Circular Saw Blade & (1) Blade Wrench ***Lithium Battery, Ground Shipping Only***
The Milwaukee M18 FUEL 5-Tool Combo Kit delivers users the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This Milwaukee 5 Tool Combo Kit features five M18 FUEL 18-Volt Lithium-Ion brushless cordless tools including a 1/2 in. Hammer Drill, 1/4 in. Impact Driver, SAWZALL Reciprocating Saw, 6-1/2 Circular Saw, and LED work light. M18 FUEL is fully compatible with the Milwaukee M18 18-volt cordless system, featuring over 250 solutions. M18 FUEL features the most advanced cordless technology in the industry a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence, and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time, and more power.
Also known as: 045242637768, 3697-25
Specifications
| Type: | Lithium Battery |
| Type: | Lithium Battery |