
Circular Saw Wood Cutting Blades, 7-1/4" (10PK)
Item #: 2230789
Cat #: 48-41-0720
UPC: 045242511983
to view pricing and more.
Documents & Guides
Circular Saw Wood Cutting Blades, Diameter: 7-1/4", Teeth: 24, Application: Framing, Arbor Size: 5/8", Kirf Thickeness: 0.063", Pack of 10 Blades
Overview
Circular Saw Wood Cutting Blades, Diameter: 7-1/4", Teeth: 24, Application: Framing, Arbor Size: 5/8", Kirf Thickeness: 0.063", Pack of 10 Blades
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
Also known as: 045242511983, 48-41-0720
Features & Benefits
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy.
- Laser cut vibration slots minimize wobble and warping
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
Specifications
| Type: | Circular Saw Blade |
| Diameter: | 12 in |
| Type: | Circular Saw Blade |
| Diameter: | 12 in |