Surface Grinding Dust Shroud

Item #: 2230790

Cat #: 49-40-6105

UPC: 045242303915

to view pricing and more.
Documents & Guides
Surface Grinding Dust Shroud, Diameter: 7", Width: 9.94"

Overview

Surface Grinding Dust Shroud, Diameter: 7", Width: 9.94"

The Milwaukee® universal grinder dust shrouds work universally across most pro-brands, while competitors shrouds are proprietary to their own grinders. The Milwaukee® shrouds feature a durable and lightweight design with a convenient clear window for easy navigation. The purpose of grinder shrouds is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users who work with stone and concrete.

Also known as: 045242303915, 49-40-6105

Features & Benefits

  • Universal surface grinding dust shroud for 7 in. grinders
  • Quick & easy installation: attach, tighten and go
  • High density bristles: provide maximum dust collection and containment
  • Clear front clip: allows for clear visibility and control

Specifications

Type: Dust Shroud
Type: Dust Shroud