PowerXL DM1 Series Micro Drive, EMC, 4.3A/2HP

Item #: 2230873

Cat #: DM1-344D3EB-S20S

UPC: 786689349363

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, 2 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, 2 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349363, DM1-344D3EB-S20S

Specifications

Phase: 3
Amps: 4.300
Horsepower: 2
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
Horsepower: 2
Volts AC: 400
Family / Style: DM1
Amps: 4.300
IP/NEMA Rating: IP20
Type: EMC Filter