REXEL logo

Ring,HiTemp,Non-Ins,12-10AWG,1/4IN,PK50

Item #: 2231
Cat #: P10-14RHT6-L
UPC: 074983805440
Sign In or Register to view pricing and more.
High Temperature Ring Terminal, 12 û 10 AWG, 1/4" stud size, non-insulated, standard package.

Product Overview

High Temperature Ring Terminal, 12 û 10 AWG, 1/4" stud size, non-insulated, standard package.
Also known as: 074983805440, P10-14RHT6-L
Frequently Bought Together (25)
Panduit
LAMA350-38-QY Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 350 MCM
Panduit
CD-2001-1-SET Crimp Die for CT-2001 Fmy, #1 AWG Copper
Allen-Bradley
1492-DR5 DIN Rail, Aluminum, 35mm x 7.5mm x 1m, Symmetrical
Panduit
P6-14R-E Ring Terminal, Non-Insulated, 6 AWG, 1/4" Stud Size
Panduit
CD-2001-2-SET Crimp Die for CT-2001, #2 AWG Copper
Panduit
CD-2001-4-SET Crimp Die for CT-2001, #4 AWG Copper, #6
Panduit
F86-25-C Ferrule, Non-Insulated, 2 AWG, 31/32" Wire Strip Length
Panduit
CD-2001-400-SET Crimp Die for CT-2001, 400 kcmil Copper,
Panduit
CD-2001-350-SET Crimp Die for CT-2001, 350 kcmil, Copper
Panduit
LCA1-14-E Compression Lug, 1-Hole, Copper, 1 AWG, 1/4" Stud Hole, Green
Panduit
LCB10-14W-L Copper Compression Lug, 1 Hole, #10 AWG,
Panduit
LCAX1/0-38-X Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 3/8" Stud, Pink
Panduit
CD-2001-8-SET Crimp Die for CT-2001, #8 AWG Copper
Panduit
C1.5WH6-F PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, White, Protective Film
Allen-Bradley
889N-R4AE-6F 889N MINI CORDSET
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Panduit
DNF14-250FIB-C Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue
Panduit
C3WH6-F PANDUCT Wiring Duct Cover, 3" x 6', PVC, WHITE, Protective Film
Panduit
LCA2-38-Q Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Brown
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
3M
70-1X30FT Self-Fusing Silicone Rubber Tape, 1" x 30'
Panduit
DNF14-188FIB-C Disc,F,BlNy,.187x.020",16-14AWG,Btl,100
Minerallac
6B Conduit Hanger with Bolt, Diameter: 2-1/2", Steel
Panduit
F1.5X2WH6 Wiring Duct, Narrow Slot, 1-1/2" x 2" x 6', PVC, White
3M
27-3/4X66 Glass Cloth Tape, 3/4" x 66'

Specifications

Gauge: 10, 12
Type: Ring Terminal
Color: Metallic
Material: Copper
Gauge: 10, 12
Color: Metallic
Type: Ring Terminal
Material: Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)