1
more

Fuse, 250A North American Style Stud Mount High Speed, 250VAC
Item #: 223102
Cat #: FWX-250A
UPC: 051712150682
Sign In or Register to view pricing and more.
Documents & Guides
250 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
250 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150682, FWX-250A
Specifications
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Speed: | High-Speed |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Amps: | 250 |
| Volts AC: | 250 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Volts DC: | 250 |
| Speed: | High-Speed |
| Interrupt Rating DC: | 50 kA |
| Class: | aR |