OptixPanel 2800, Compact Terminals, Aluminum, 7 Inch. Wide Display, Resistive Single Touch, Standard AB, 15:10 - 800x480

Item #: 2231061

Cat #: 2800C-070AS-1S

UPC: 195272452227

to view pricing and more.
Documents & Guides
OptixPanel 2800, Compact Terminals, Aluminum, 7 Inch. Wide Display, Resistive Single Touch, Standard AB, 15:10 - 800x480, 1x Ethernet, 1x USB, Standard (8 token), Non Conformal Coated *** Rockwell Automation Preferred Product ***

Overview

OptixPanel 2800, Compact Terminals, Aluminum, 7 Inch. Wide Display, Resistive Single Touch, Standard AB, 15:10 - 800x480, 1x Ethernet, 1x USB, Standard (8 token), Non Conformal Coated *** Rockwell Automation Preferred Product ***

The Allen-Bradley® OptixPanel™ Standard is an operator panel, equipped with NXP® i.MX 8M Plus Quad ARM Cortex A53 1.6GHz processor, for visualization and control, ideal for applications that require a high-performance Human Machine Interface (HMI).

Also known as: 195272452227, 2800C-070AS-1S

Specifications

Width: 7 in
Type: HIM Terminal
Material: Aluminum
Special Program: Rockwell Automation Preferred Product
Width: 7 in
Material: Aluminum
Type: HIM Terminal
Special Program: Rockwell Automation Preferred Product