nVent CADDY Speed Link SLK with Threaded Stud End, 2 mm Wire, 9.9' Length, 3/8" Rod

Item #: 2231307

Cat #: SLK2L3SE375

UPC: 784805034780

to view pricing and more.
Documents & Guides
SPEEDLINKSLK2 3/8-16STD 2MM CABLE 3 ME

Overview

SPEEDLINKSLK2 3/8-16STD 2MM CABLE 3 ME

Versatile overhead support solution that is easy to adjust and installs quickly to various threaded achors for CADDY fasteners.

Also known as: 784805034780, SLK2L3SE375

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled threaded stud end fitting
  • Attaches to structures with threaded anchors or devices with threaded hole
  • Connects directly to threaded devices in trapeze assemblies, light fixtures, HVAC assemblies or signage

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized