6" Round LED Low Profile Surface Mount Fixture, 40K, White (6PK)

Item #: 2231529

Cat #: HLS6099401EWH-6BP

UPC: 080083256808

to view pricing and more.
Documents & Guides
6 Inch Round LED Low Profile Surface Mount Fixture, 15.4 Watt, 120V, 92 CRI, 945 Lumens, 4000K, White (Bulk 6-Pack)

Overview

6 Inch Round LED Low Profile Surface Mount Fixture, 15.4 Watt, 120V, 92 CRI, 945 Lumens, 4000K, White (Bulk 6-Pack)
Also known as: 080083256808, HLS6099401EWH-6BP

Specifications

Color Rendering Index (CRI): 92
Size: 6 in
Color Temperature: 4000 (Cool White)
Lumens: 945
Volts AC: 120
Color: White
Light Technology: LED
Color Rendering Index (CRI): 92
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Size: 6 in
Lumens: 945
Color: White