MIL 48-22-9489 MECHANICS TOOL SET

Item #: 2231554

Cat #: 48-22-9489

UPC: 045242572939

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-22-9489 MECHANICS TOO

Overview

MIL 48-22-9489 MECHANICS TOO

The MILWAUKEE® 191-Piece Mechanic Tool Set provides a wide range of innovative solutions to get the job done. Each piece in this mechanic hand tool set is designed from the ground up with pro features and premium performance. The set includes 1/4" and 3/8" drive ratchet and socket kits with both metric and SAE pieces. There are also two ratcheting and two non-ratcheting sets of combination wrenches in both metric and SAE sizes. The included picks and pry bars provide ultimate durability for users, and the screwdrivers, locking pliers, and markers all feature Milwaukee innovation for enhanced productivity. This exclusive Milwaukee mechanic tool set is only available at The Home Depot.

Also known as: 045242572939, 48-22-9489

Features & Benefits

  • FOUR FLAT™ Sides on sockets: anti-roll and wrench ready
  • Ratchets: 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Ratchet and socket sets in portable carrying case with removable inner tray designed for storage drawers
  • Ratcheting combination wrenches: 2.5 degrees of arc swing & 144 ratcheting positions for tight spaces
  • All combination wrenches: MAX BITE™ Open-End Grip for 25% more torque, less rounding and stripping
  • All combination wrenches: ink-filled size labels on comfortable I-Beam handle
  • Pick set: up to 50% more durable with all metal core
  • Pry bar set: up to 40% strong with I-Beam design, all metal core, and hammer-ready strike cap
  • Screwdrivers: hardened, magnetic tips and comfortable tri-lobe handle

Specifications

No Specifications Available