
3/4" SHOCKWAVE™ Carbide Hammer Drill Bit
Item #: 2231564
Cat #: 48-20-9046
UPC: 045242546404
to view pricing and more.
Documents & Guides
3/4" SHOCKWAVE™ Carbide Hammer Drill Bit, Length: 12", Useable Length: 10"
Overview
3/4" SHOCKWAVE™ Carbide Hammer Drill Bit, Length: 12", Useable Length: 10"
The MILWAUKEE® 3/4" x 10" x 12" Carbide Hammer Drill Bit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these Milwaukee drill bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits feature a 3-flat shank for better grip and control. The extended life of the Milwaukee Carbide Hammer Drill Bits provides the ideal solution for drilling in masonry materials with cordless and corded hammer drill/drivers.
Also known as: 045242546404, 48-20-9046
Features & Benefits
- Up to 5x life in concrete
- Up to 2x faster drilling vs. standard masonry drill bits
- Durable carbide tip for longer life in concrete and hard aggregate
- Sharpened carbide edges for faster starts in concrete, brick, and block
- Precision ground carbide tip for less bit walking
- Wide flute design removes dust faster, reducing heat & delivering more holes per charge
- 3-Flat Secure Grip™ prevents bit from slipping in chuck
- For use in hammer drill drivers
- Fastest drilling in concrete, brick, and block applications.
Specifications
| Size: | 3/4 in |
| Size: | 3/4 in |