
7/16" SHOCKWAVE™ Carbide Hammer Drill Bit
Item #: 2231596
Cat #: 48-20-9025
UPC: 045242546312
to view pricing and more.
Documents & Guides
7/16" SHOCKWAVE™ Carbide Hammer Drill Bit, Length: 6", Useable Length: 4"
Overview
7/16" SHOCKWAVE™ Carbide Hammer Drill Bit, Length: 6", Useable Length: 4"
The MILWAUKEE® 7/16" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. Milwaukee SHOCKWAVE™ Carbide Hammer Drill Bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills.
Also known as: 045242546312, 48-20-9025
Features & Benefits
- Up to 5x life in concrete
- Up to 2x faster drilling vs. standard masonry drill bits
- SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
- Durable carbide tip for longer life in concrete and hard aggregate
- Sharpened carbide edges for faster starts in concrete, brick, and block
- Precision ground carbide tip for less bit walking
- Wide flute design removes dust faster, reducing heat & delivering more holes per charge
- Ideal for concrete, brick, and block
- 1/4 in. Hex shank for added tool versatility
Specifications
| Size: | 7/16 in |
| Size: | 7/16 in |