Decorative Indoor Remote Lighting Head Single, White, 6V, 5W

Item #: 223177

Cat #: CPRSW0605

UPC: 782520861155

to view pricing and more.
Documents & Guides
Decorative Indoor Remote Lighting Head Single, White, 6 Volt, 5 Watt Halogen

Overview

Decorative Indoor Remote Lighting Head Single, White, 6 Volt, 5 Watt Halogen
Also known as: 782520861155, CPRSW0605

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Wattage: 5
Color: White
Light Technology: Halogen