LED T5 Lamp, 2FT, 3500K

Item #: 2231835

Cat #: 8T5HE/COR/22-835/MF10/G-25/1

UPC: 046677576141

to view pricing and more.
Documents & Guides
LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 23-3/16 inch, Wattage: 8W, Voltage 120-277V, Base: G5, Lumens: 1000, CRI: 80, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify CC# 576140, 12NC 929003122704, Product Name: 8T5HE/COR/22-835/MF10/G 25/1.

Overview

LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 23-3/16 inch, Wattage: 8W, Voltage 120-277V, Base: G5, Lumens: 1000, CRI: 80, Color Temperature: 3500K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify CC# 576140, 12NC 929003122704, Product Name: 8T5HE/COR/22-835/MF10/G 25/1.
Also known as: 046677576141, 8T5HE/COR/22-835/MF10/G-25/1

Specifications

Lumens: 1000
Shape: T5 (Tubular)
Diameter: 5/8 in
Length: 24 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Material: Frosted Glass
Lumens: 1000
Diameter: 5/8 in
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Length: 24 in
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G5)
Material: Frosted Glass