
Lay-In Wireway Straight, Hinged 2.5x2.5x12
Item #: 22319
Cat #: F22G12WK
UPC: 783510528508
to view pricing and more.
Documents & Guides
Lay-In Galvanized Wireway Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 12"
Overview
Lay-In Galvanized Wireway Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 12"
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510528508, F22G12WK
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Length: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Width: | 2 1/2 in |
| Length: | 12 in |
| Color: | Gray |
| Number of Knockouts: | 8 |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Knockouts: | Yes |