BLM L3612TM 5HP 1725RPM 1PH 6

Item #: 2232004

Cat #: L3612TM

UPC: 781568112380

to view pricing and more.
Documents & Guides
BLM L3612TM 5HP 1725RPM 1PH 6

Overview

BLM L3612TM 5HP 1725RPM 1PH 6
Also known as: 781568112380, L3612TM

Specifications

Amps: 23
Horsepower: 5
Phase: 1
Amps: 23
Phase: 1
Horsepower: 5