Main Breaker Kit, 480V, 600A

Item #: 2232120

Cat #: BKLGE600B

UPC: 786687010760

to view pricing and more.
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 600 Amp, Bottom Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 600 Amp, Bottom Mounting
Also known as: 786687010760, BKLGE600B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 600
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 600