Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 400VAC

Item #: 22322

Cat #: 20AC5P0A0AYNANC0

UPC: 820919211263

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 400 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 400 Volt AC
Also known as: 820919211263, 20AC5P0A0AYNANC0

Specifications

Phase: 3
Amps: 5
Type: AC, Drive
Horsepower: 3
Volts AC: 400
Phase: 3
Type: AC, Drive
Volts AC: 400
Amps: 5
Horsepower: 3