300W Flood Light, 50K, Bronze

Item #: 2232232
Cat #: BOX2/PS300/750/UD/BZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light 300/240/200/150W 70CRI 5000K 120-277V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12124

Overview

Flood Light 300/240/200/150W 70CRI 5000K 120-277V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12124
Also known as: BOX2/PS300/750/UD/BZ

Specifications

Wattage: 240, 150, 300, 200, Selectable
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Color: Bronze
Wattage: 240, 150, 300, 200, Selectable
Color Rendering Index (CRI): 70
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)