4' 12W T8 LED Lamp, 50K

Item #: 2232235

Cat #: LED12WT8/48/850-DM-A

UPC: 031293125026

to view pricing and more.
Documents & Guides
12W 1800LM T8 4 Ft. Type A+B+Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12502), (DLC Code - PL5F0QSFTYX1)

Overview

12W 1800LM T8 4 Ft. Type A+B+Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12502), (DLC Code - PL5F0QSFTYX1)
Also known as: 031293125026, LED12WT8/48/850-DM-A

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277