MX FUEL™ CP Lithium Ion Battery Pack

Item #: 2232309

Cat #: MXFCP203

UPC: 045242533930

to view pricing and more.
Documents & Guides
MX FUEL™ CP Lithium Ion Battery Pack, REDLINK™ Intelligence, Increased Rubber In Impact Zones Absorbs Shock, Capacity: 3.0Ah, On-Board Fuel Gauge, Recharges in 45 Minutes

Overview

MX FUEL™ CP Lithium Ion Battery Pack, REDLINK™ Intelligence, Increased Rubber In Impact Zones Absorbs Shock, Capacity: 3.0Ah, On-Board Fuel Gauge, Recharges in 45 Minutes

The MX FUEL™ REDLITHIUM™ CP203 battery pack provides you with all the power and runtime you need for jobs where weight and mobility are critical. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. This battery pack delivers fade-free power, running cool, even through heavy applications. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This lithium-ion battery is capable of fully charging in as few as 45 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. An integrated carry handle makes transport easy. This battery fits all MX FUEL™ equipment.

Also known as: 045242533930, MXFCP203

Features & Benefits

  • Power for equipment
  • Durability for equipment
  • All MX FUEL™ batteries fit all MX FUEL™ equipment
  • Capable of charging in 45 minutes
  • REDLINK™ Intelligence: optimizes performance, compatibility, and battery lifespan
  • 5X more protective rubber Overmold in impact zones
  • Onboard fuel gauge displays remaining charge
  • Integrated carry handle
  • 2 Year warranty

Specifications

Volts DC: 80
Type: Lithium Ion, Lithium Battery Pack
Volts DC: 80
Type: Lithium Ion, Lithium Battery Pack