Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 2232527

Cat #: UTP28X8INOR

UPC: 074983994342

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 8in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 8in.
Also known as: 074983994342, UTP28X8INOR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper