TNB TY25M-9 WHITE WIRE TIE

Item #: 22327

Cat #: TY25M-9

UPC: 786210880471

to view pricing and more.
TNB TY25M-9 WHITE WIRE TIETNB TY25M-9 WHITE WIRE TIE

Overview

TNB TY25M-9 WHITE WIRE TIETNB TY25M-9 WHITE WIRE TIE
Also known as: 786210880471, TY25M-9

Specifications

Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: White
Material: Nylon