Tool-less Shelf, fits 600-900mm deep, Black, Steel

Item #: 223321

Cat #: D19FVT69B

UPC: 783510166878

Sign In or Register to view pricing and more.
Tool-less Shelf provides support surface for equipment mounted in a 19in rack. This Tool-less Shelf, D19FVT69B item fits 600-900mm deep with a material of Steel colored Black.

Overview

Tool-less Shelf provides support surface for equipment mounted in a 19in rack. This Tool-less Shelf, D19FVT69B item fits 600-900mm deep with a material of Steel colored Black.

The Tool-less Shelf provides a support surface for equipment mounted within a 19in rack. It mounts onto rack angles that have EIA-spaced square holes (.375 inch). The shelf slides open and provides a variable-sized, continuous surface for equipment. The back of the shelf has oval cutouts for power and data cables. The shelf also features accessory hole patterns at the back of the shelf that fit small and large D-rings to help manage cable. It is rated for 150 lb. (68 kg) static load. NOTE: FOR SQUARE-HOLE RACK ANGLES ONLY!

Also known as: 783510166878, D19FVT69B

Features & Benefits

  • The Tool-less Shelf provides a support surface for equipment mounted within a 19in rack. It mounts onto rack angles that have EIA-spaced square holes (.375 inch)
  • The shelf slides open and provides a variable-sized, continuous surface for equipment
  • The back of the shelf has oval cutouts for power and data cables
  • The shelf also features accessory hole patterns at the back of the shelf that fit small and large D-rings to help manage cable
  • It is rated for 150 lb. (68 kg) static load

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 16.300 lb
Finish: Powder Coated
Weight: 16.300 lb
Color: Jet Black