Wireway Closure Plate, 8" x 8"

Item #: 22338
Cat #: F88GCPNK
UPC: 783510528409
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.

Overview

Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.
The nVent HOFFMAN® closure plates are used for closing and sealing the end of a wireway section or run.
Also known as: 783510528409, F88GCPNK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No
Color: Gray
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)