I/O Module, Digital Output, 8 Outputs, 48VDC Source

Item #: 223395

Cat #: 1756-OC8

UPC: 612598171439

to view pricing and more.
I/O Module, ControlLogix, Digital, 8 Outputs, (4 Points/Group), 48 Volt DC Source

Overview

I/O Module, ControlLogix, Digital, 8 Outputs, (4 Points/Group), 48 Volt DC Source

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OC8 from Rockwell Automation® is a 30-60 V DC, eight-point ControlLogix digital output module. It has 2 A outputs and 20 pins. And it is XGK

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598171439, 1756-OC8

Specifications

Mounting: Chassis
Volts DC: 48
Family / Style: ControlLogix
Type: I/O Module
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Volts DC: 48
Type: I/O Module